
Sleeve Expansion Anchor, 1/4" Dia, 3" L, Carbon Steel Zinc
Mfr # TB-554
Zoro # G011880865
product price:Â $481.99
/ea
Free Shipping & Returns
Key Features
Anchor Diameter
1/4"
Overall Length
3"
Material
Carbon Steel
Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TB-554
Zoro #
G011880865
UPC #
-
Country of Origin
United States
Dimensions
Anchor Diameter
1/4"
Overall Length
3"
Details
Item
Sleeve Expansion Anchor
Material
Carbon Steel
Finish
Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.