Sleeve Expansion Anchor, 1/4" Dia, 4" L, Carbon Steel Zinc

  • Mfr # TB-556

  • Zoro # G911880682


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Anchor Diameter
1/4"
Overall Length
4"
Material
Carbon Steel
Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB-556
Zoro #
G911880682
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
1/4"
Overall Length
4"

Details

Item
Sleeve Expansion Anchor
Material
Carbon Steel
Finish
Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.