
5G/4G WIDEBAND TERMINAL MOUNT MONOPOLE ANTENNA WITH ROTATABLE HINGE SMAM CONNE
Mfr # TG.66.A113
Zoro # G415190362
product price:Â $23.15
/eaKey Features
Connector Type
SMA
Height
2.77 in
Width
0.38 in
Green Environmental Attribute
Environmentally Friendly
Directivity
Omni-directional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TG.66.A113
Zoro #
G415190362
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
2.77 in
Width
0.38 in
Details
Item
Antenna
Connector Type
SMA
Green Environmental Attribute
Environmentally Friendly
Directivity
Omni-directional
Application
Cellular Network, Router, Gateway
Operating Frequency Range
600 MHz to 6000 MHz
Voltage Standing Wave Ratio
1.5:1
Voltage Standing Wave Ratio (VSWR)
1.5:1
Product Line
Apex
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.