This item is Discontinued.

This item is Discontinued.
GEMINI LTE 4G MIMO MAGNETIC ANTENNA (Discontinued)
Mfr #
LMA101.A.BI.001
Zoro #
G415190379
Country of Origin Taiwan, Province of China
Category Networking Hardware
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LMA101.A.BI.001
Zoro #
G415190379
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
6.46 in
Height
1.44 in
Depth
6.46 in
Details
Item
Antenna
Connector Type
SMA
Mounting
Desktop/Magnetic Mount
Green Environmental Attribute
Environmentally Friendly
Operating Frequency Range
600 MHz to 6000 MHz
Voltage Standing Wave Ratio
3.5
Application
Indoor, Cellular Network, Router, Outdoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.