MA241 GENESIS LTE/CELLULAR/UMTSMIMO1&2:2M NFC-200 SMAM

  • Mfr # MA241.BI.001

  • Zoro # G615190377


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Connector Type
SMA
Mounting
Adhesive Mount
Height
0.49 in
Width
2.28 in
Depth
8.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA241.BI.001
Zoro #
G615190377
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.49 in
Width
2.28 in
Depth
8.10 in

Details

Item
Antenna
Connector Type
SMA
Mounting
Adhesive Mount
Green Environmental Attribute
Environmentally Friendly
Antenna Gain (Isotropic)
5.9 dBi
Operating Frequency Range
1710 MHz to 2690 MHz, 698 MHz to 960 MHz
Directivity
Omni-directional
Application
Cellular Network
Color
Black
Environmentally Friendly
Yes
Form Factor
Adhesive Mount
Product Line
Genesis

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.