This item is Discontinued.

Taoglas Usa SYNERGY 8-IN-1 GNSS SMAM:4X5G/4G SMAM:3XWI-FI RP-SMAM AND BRAIDED CABLE AS MA1508.AK.001

This item is Discontinued.

Taoglas Usa

SYNERGY 8-IN-1 GNSS SMAM:4X5G/4G SMAM:3XWI-FI RP-SMAM AND BRAIDED CABLE AS (Discontinued)

Mfr # MA1508.AK.001
Zoro # G815190382
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MA1508.AK.001
Zoro #
G815190382
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.26 in
Width
6.30 in

Details

Item
Antenna
Connector Type
RP-SMA, SMA
Mounting
External, Screw Mount
Green Environmental Attribute
Environmentally Friendly
Operating Frequency Range
600 MHz to 6000 MHz
Application
Cellular Network, Fleet Management, Vehicle, GPS, Router, Navigation System, Outdoor, GLONASS, Telematics
Environmentally Friendly
Yes
Product Line
Synergy
Form Factor
External, Screw Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.