
WIDEBAND 450-6000MHZ 5G/4G MIMO CROSS POLARIZED ANTENNA WITH MULTI-MOUNT BRACKET
Mfr # TGX.45.A.BI.01
Zoro # G015190373
product price:Â $171.99
/ea
Free Shipping & Returns
Key Features
Connector Type
SMA
Height
3.88 in
Width
6.49 in
Mounting
Dipole, Glass Mount, Wall Mount, Pole
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TGX.45.A.BI.01
Zoro #
G015190373
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
3.88 in
Width
6.49 in
Details
Item
Antenna
Connector Type
SMA
Mounting
Dipole, Glass Mount, Wall Mount, Pole
Green Environmental Attribute
Environmentally Friendly
Operating Frequency Range
400MHz to 6000MHz
Directivity
Omni-directional
Application
Gateway, Cellular Network, Router, Wireless Access Point
Form Factor
Glass Mount, Dipole, Pole, Wall Mount
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.