Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2"-11-1/2, 7 Flutes, NPT

  • Mfr # T/A64012

  • Zoro # G607992965


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/2"-11-1/2
Number of Flutes
7
Tap Thread Type
NPT
Thread Length
1-3/4 in
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T/A64012
Zoro #
G607992965
UPC #
887861069687
Country of Origin
Bosnia and Herzegovina

Dimensions

Tap Thread Size
1-1/2"-11-1/2
Thread Length
1-3/4 in
Overall Length
4-1/4 in
Tap Drill Size
1-23/32 in

Details

Number of Flutes
7
Tap Thread Type
NPT
Tap Material
High Speed Steel
Tap Finish
Bright
Shank Type
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.