Zoro Homepage

M5-0.8, Bottoming, 4 Flutes, Metric

  • Mfr # T/AB5X.8

  • Zoro # G108003269


product price: $8.89
/ea

Key Features

Tap Thread Size
M5-0.8
Tap Chamfer
Bottoming
Number of Flutes
4
Tap Thread Type
Metric
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T/AB5X.8
Zoro #
G108003269
UPC #
887861068222
Country of Origin
Bosnia and Herzegovina

Dimensions

Tap Thread Size
M5-0.8
Overall Length
6 in
Tap Drill Size
4.2 mm

Details

Tap Chamfer
Bottoming
Number of Flutes
4
Tap Thread Type
Metric
Tap Material
High Speed Steel
Tap Finish
Bright
Shank Type
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.