Shop TAP BRACKET
Create Account
6002390 30 lbs As Seen on TV Steel Curtain Bracket; Black
- Mfr # 6002390
- Zoro # G203978691
product price:Â
$
37.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6002390
- Zoro #
- G203978691
- UPC #
- 856770005840
- Country of Origin
- China
Description
Tap brackets are made from reinforced steel and use locking pins to hold them securely in place. Using dynamic weight distributions Tap Brackets hold even the heaviest curtains.
Features- As Seen on TV Steel Curtain Bracket
- Material: Steel
- Color: Black
- Capacity: 30 lbs
- Bracket Type: Curtain
- Mount Type: Top Mount
- No measuring
- No drills
- Hang any curtain in 30 seconds or less
- Fits all standard Size curtian rods
- Capacity: 30 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.