Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

102232 3-1/4" Red Centermount Reflector, Plastic Backplate, RT-90R

  • Mfr # 102232

  • Zoro # G502713412


product price: $6.85
/ea
Sold in multiples of 7 for $47.95

Key Features

Color
Red
Material
Plastic
Width
3.25 in.
Overall Height
3/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102232
Zoro #
G502713412
UPC #
707022356459
Country of Origin
United States

Dimensions

Width
3.25 in.
Overall Height
3/8 in.

Details

Item
3-1/4" Red Centermount Reflector, Plastic Backplate, RT-90R
Color
Red
Material
Plastic

Description

102232 3-1/4" RED CENTERMOUNT REFLECTOR, PLASTIC BACKPLATE, RT-90R MODEL RT-90. AVAILABLE WITH PLASTIC BACKPLATE & PLASTIC CENTER HOLE, PLASTIC BACK WITH ALUMINUM GROMMET OR ALUMINUM HOUSING WITH ALUMINUM GROMMET. ALL REFLECTORS ARE 3-1/4" DIAMETER, 3/8" THICK, 3/16" CENTER HOLE.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.