Zoro Homepage

6.4 H, 41.7 L, 18.7 W, Red

  • Mfr # 2770-00001

  • Zoro # G002679782


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Height
6.4
Length
41.7
Width
18.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2770-00001
Zoro #
G002679782
UPC #
-
Country of Origin
China

Dimensions

Height
6.4
Length
41.7
Width
18.7

Details

Color
Red

Description

This portable barricade with 52 reflective strips and two flashing LED lights lets motorists, cyclists or pedestrians know of traffic pattern changes. The Adjust-A-Barricade expands from 19" to 90" and is 43"H overall. This baricade is ideal for efficiently establishing hi-vis safe zones and traffic flow for jobsites and crowd control. Legs can be filled with sand or water to stabilize.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.