Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2180-00301
Zoro #
G4831181
UPC #
-
Country of Origin
Unknown
Dimensions
Sign Width
18 in
Letter Height
6 in
Overall Height
28 1/2 in
Details
Item
LED Paddle Sign
Color
Red
Legend
Stop/Stop
Includes
(3) Rechargeable AA Batteries, 120V AC/DC Wall Charger
Sign Material
High Intensity Prismatic
Legend Style
Text
Power Requirements
(3) AA NiMH Rechargeable Batteries
Handle Material
Plastic
Standards
FHWA
Description
LED Paddle Sign, MUTCD Code R1-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.