Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blinkersign, R2-1, 18inx24in, Speed Limit 15, DG3 White, Solar

  • Mfr # 2180-C00103-15

  • Zoro # G4156805


product price: $1,899.99
/ea
Free Shipping & Returns

Key Features

Legend/Background Color
Black/White
Standards
FHWA
Includes
Charger Solar Panel, Solar Panel Bracket
Legend
Speed Limit 15
Power Requirements
Solar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2180-C00103-15
Zoro #
G4156805
UPC #
-
Country of Origin
United States

Dimensions

Sign Width
18 in
Character Height
8 in
Sign Height
30 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in
Solar Panel Dimensions
14 in x 15 1/2 in
Battery Size
4.8V

Details

Item
LED Traffic Sign
Legend/Background Color
Black/White
Standards
FHWA
Includes
Charger Solar Panel, Solar Panel Bracket
Legend
Speed Limit 15
Power Requirements
Solar
MUTCD Code
R2-1
Legend Style
Text
Housing Material
ALuminum
Sign Material
Aluminum
LED Color
White
Background Color
White
Retroreflective Grade
High Intensity Prismatic (HIP)
Warranty
3 yr (Battery), 5 yr (System), 10 yr (Solar Panel)
IP Rating
IP67
LED Life Expectancy
100,000 hr
Visibility Distance - Nighttime
1 mi
Sign Legend Style
Text
Holes on 1 in. Centers
No
Sign Legend
Speed Limit 15
LED Wattage
1 W
Maximum Service Temperature
122 Degrees F
Data Collection
No
LED Sign Type
Speed Limit Sign
State Specific Sign
No
Protective Coating
Clear Film Laminate
Number of Sides
1
Battery Capacity
14.0Ah
Includes Battery
Yes
Includes Sign Post
No
Includes Vehicle Speed Sensor
No
Solar Charge Life
30 day
MUTCD Sign Description
Speed Limit
Includes Solar Panel
Yes
Battery Type
NiMH
Includes Mounting Hardware
No
Visibility Distance - Daytime
1,000 ft
Vandal Resistant
Yes
Wireless Communication Method
Not Capable
Number of Batteries
1
Activation Method
Always On
Solar Panel Type
Panel
Sign Header Text Color
Black
Scheduling Capabilities
No Scheduling Capabilities
Includes Dolly
No
Basic Power Source
Solar
Mounting Pattern
2 Center
Minimum Service Temperature
-40 Degrees F
Solar Panel Wattage
13 W
MUTCD Compliant Sign
Yes
LED Display Color
White
ADA Compliant
No
Series
BlinkerSign
Sign Mounting Style
Mounting Holes
Auto Dimming Capable
Yes

Description

LED Speed Limit Sign, LED Sign Type Speed Limit Sign, Series BlinkerSign, Sign Legend Speed Limit 15, Sign Header Text Color Black, Sign Legend Style Text, Background Color White, MUTCD Compliant Sign Yes, MUTCD Code R2-1, MUTCD Sign Description Speed Limit

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.