Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blinkersign, R2-1, 24inx30in, Speed Limit 30, DG3 White, Solar

  • Mfr # 2180-00285-30

  • Zoro # G4156769


product price: $1,928.99
/ea
Free Shipping & Returns

Key Features

Legend/Background Color
Black/White
Standards
FHWA
Includes
Charger Solar Panel, Solar Panel Bracket
Legend
Speed Limit 30
Power Requirements
Solar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2180-00285-30
Zoro #
G4156769
UPC #
-
Country of Origin
United States

Dimensions

Sign Height
28 in
Character Height
10 in
Sign Width
24 in
Thickness
0.08 in
Solar Panel Dimensions
14 in x 15 1/2 in
Battery Size
4.8V
Mounting Hole Dia.
0.375 in

Details

Item
LED Traffic Sign
Legend/Background Color
Black/White
Standards
FHWA
Includes
Charger Solar Panel, Solar Panel Bracket
Legend
Speed Limit 30
Power Requirements
Solar
LED Color
White
Housing Material
ALuminum
Sign Material
Aluminum
MUTCD Code
R2-1
Legend Style
Text
Background Color
White
Retroreflective Grade
High Intensity Prismatic (HIP)
LED Life Expectancy
100,000 hr
IP Rating
IP67
Warranty
3 yr (Battery), 5 yr (System), 10 yr (Solar Panel)
Sign Header Text Color
Black
Sign Legend
Speed Limit 30
Includes Sign Post
No
Visibility Distance - Daytime
1,000 ft
MUTCD Compliant Sign
Yes
Holes on 1 in. Centers
No
Sign Mounting Style
Mounting Holes
Auto Dimming Capable
Yes
Basic Power Source
Solar
Protective Coating
Clear Film Laminate
Solar Panel Type
Panel
LED Display Color
White
Visibility Distance - Nighttime
1 mi
LED Sign Type
Speed Limit Sign
Minimum Service Temperature
-40 Degrees F
LED Wattage
1 W
Battery Capacity
14.0Ah
Activation Method
Always On
Number of Sides
1
Mounting Pattern
2 Center
Scheduling Capabilities
No Scheduling Capabilities
Includes Solar Panel
Yes
Wireless Communication Method
Not Capable
Solar Charge Life
30 day
Series
BlinkerSign
Number of Batteries
1
Sign Legend Style
Text
State Specific Sign
No
ADA Compliant
No
Data Collection
No
Includes Dolly
No
Battery Type
NiMH
Solar Panel Wattage
13 W
Maximum Service Temperature
122 Degrees F
Vandal Resistant
Yes
Includes Battery
Yes
MUTCD Sign Description
Speed Limit
Includes Mounting Hardware
No
Includes Vehicle Speed Sensor
No

Description

LED Speed Limit Sign, LED Sign Type Speed Limit Sign, Series BlinkerSign, Sign Legend Speed Limit 30, Sign Header Text Color Black, Sign Legend Style Text, Background Color White, MUTCD Compliant Sign Yes, MUTCD Code R2-1, MUTCD Sign Description Speed Limit

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.