This item is Discontinued.

Tapco Utility Dome Marker, 72 in. H, Blue/White 113784D

Utility Dome Marker, 72 in. H, Blue/White (Discontinued)

  • Mfr # 113784D
  • Zoro # G9409145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
113784D
Zoro #
G9409145
UPC #
-
Country of Origin
United States

Dimensions

Length
72"
Width
3-1/2"
Diameter
3-1/2"
Overall Height
72 in
Outside Dia.
3-1/2"
Post Diameter
3 1/2 in

Details

Material
Thermoplastic Polymer
Post Style
Round
Color
Blue/White
Shape
Round
For Use With
Marking Underground Hazards and Rights of Way
Number of Printed Sides
1
Item
Utility Dome Marker
Legend
Caution Water Valve Before Digging Call 811 Call Collect
Preprinted Text
Caution Water Valve Before Digging Call "811"
Post Top Style
Dome
Utility Type
Water
Post Color
Blue

Description

Utility Dome Marker, Material Thermoplastic Polymer, Post Color Blue, Post Diameter 3 1/2 in, Post Height 72 in, Post Top Style Dome, Preprinted Text Caution Water Valve Before Digging Call In.811 In., Utility Type Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.