Zoro Homepage

250 Pound Concrete Base with U-Channel Post, U-Channel, , Concrete/Steel Green, Powder Coated, 72" L

  • Mfr # 373-00888

  • Zoro # G2004611


product price: $210.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Length
72"
Width
18"
Depth
18"
Material
Concrete/Steel
Post Style
U-Channel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
373-00888
Zoro #
G2004611
UPC #
-
Country of Origin
United States

Dimensions

Length
72"
Width
18"
Depth
18"
Sign Post Length
72 in
Sign Post Width
3 3/16 in
Sign Post Depth
1 15/32 in
Overall Height
90 in
Sign Base Length
18 in
Sign Base Width
18 in
Sign Base Height
18 in
Length of Post Punched
Full Length
Mounting Hole Dia.
0.375 in

Details

Item
250 Pound Concrete Base with U-Channel Post
Material
Concrete/Steel
Post Style
U-Channel
Color
Green
Finish
Powder Coated
For Use With
Signs Up To 30 in x 30 in
Breakaway Feature
No
Sign Post Color
Green
Sign Post Finish
Powder Coated
Weight per Foot
2
Includes
250 lb Concrete Base
U-Channel Profile
Open
Sign Post Material
Steel
Hole to Hole Center (In.)
1 in
Sign Base Material
Concrete
Sign Base Color
Gray
Sign Base Type
Portable
Base Weight
250 lb
Sign Post Style
U-Channel
Hole Punch Style
Prepunched
Holes on 1 in. Centers
Yes
Number of Mounting Holes
71
Post Cap Style
No Cap
Includes Anchor
No
Includes Mounting Hardware
No
Mounting Hole Spacing
1 in
Integrated Wheels
No
Includes Post
Yes
Sign Base Shape
Pyramid
Includes Clean Out Bar
No
Includes Base
Yes
NCHRP-350 Compliant
No
Number of Anchor Holes
0
Sign Base Finish
Unfinished
Sign Support Type
Sign Support Kits
Sign Post lb./ft.
2 lb/ft
Tapered End
No
Fillable Sign Base
No
Compatible Sign Post Style
U-Channel

Description

250 Pound Concrete Base with U-Channel Post, Includes Post Yes, Sign Post Style U-Channel, U-Channel Profile Open, Breakaway Feature No, Sign Post Material Steel, Sign Post Color Green, Sign Post Finish Powder Coated, Sign Post lb./ft. 2 lb/ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.