Zoro Homepage

Custom Backlit Sign, Quiet! Testing In Progress, Red/Black, 12 in W, 12 in H

  • Mfr # 140069

  • Zoro # G7723552


product price: $1,456.99
/ea
Free Shipping & Returns

Key Features

Legend/Background Color
Red/Black
Voltage
120 to 277
Width
12 in
Height
12 in
Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140069
Zoro #
G7723552
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Length
2 1/4 in

Details

Item
Custom Backlit Sign
Legend/Background Color
Red/Black
Voltage
120 to 277
Watts
10 W
Standards
UL/cUL
Includes
Pigtail Connector
Legend
Quiet! Testing In Progress
Material
Aluminum
Warranty
2 yr
Temp. Range
-30 Degrees f to 165 Degrees F
Rated Life
100,000 hr
Features
Signs are Readable In Direct Sunlight, Corrosion Resistant Cabinet

Description

Custom Backlit Sign, Voltage 120 to 277, Watts 10 W, Length 2 1/4 in, Width 12 in, Height 12 in, Legend/Background Color Red/Black, Material Aluminum, Temp. Range -30 Degrees f to 165 Degrees F, Rated Life 100,000 hr, Standards UL/cUL, Includes Pigtail Connector, Warranty 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.