Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203-00248
Zoro #
G6798434
UPC #
-
Country of Origin
United States
Dimensions
Length
3 in
Width
3 in
Diameter
2-3/8"
Height
5 in
Compatible Sign Post Size
2 3/8 in
Details
Material
Aluminum
Color
Black
Shape
Ball
For Use With
2-3/8 in dia Round Poles
Finish
Powder Coated
Item
Decorative Pole Top
Includes
Set Screws
Sub-Category
Sign Brackets and Hardware
Compatible Sign Post
2 3/8 in Round
Sign Post Cap Material
Aluminum
Sign Post Cap Finish
Powder Coated
Compatible Sign Post Style
Round
Sign Post Cap Type
Pole Top
Post Cap Style
Ball
Description
Decorative Pole Top, Sign Post Cap Type Pole Top, Compatible Sign Post 2 3/8 in Round, Post Cap Style Ball, Aluminum, Powder Coated, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.