Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203-00182
Zoro #
G9924415
UPC #
-
Country of Origin
United States
Dimensions
Length
12 ft.
Width
3"
Depth
3"
Diameter
3 in
Sign Post Length
144 in
Sign Post Depth
3 in
Overall Height
169 in
Sign Post Width
3 in
Sign Base Height
25 in
Sign Base Diameter
8 in
Compatible Sign Post Size
3 in
Wall Thickness
11 ga (0.125 in)
Description
Decorative Sign Post Package for Use in Soil, Includes Post Yes, Sign Post Style Round, Breakaway Feature Yes, Sign Post Material Aluminum, Sign Post Color Black, Sign Post Finish Powder Coated, Sign Post lb./ft. 144 in, Wall Thickness 11 ga (0.125 in)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.