Delineator, Black, 4 in H
Mfr # 112935
Zoro # G422873265
product price: $244.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
112935
Zoro #
G422873265
UPC #
-
Country of Origin
Canada
Description
Delineator, Product Type Delineator, Overall Height 4 in, Reflective Stripe Color White, Top Style Not Applicable, Body Color Black, Includes (3) 7 in Lag Bolts and Anchors, Legend Not Applicable, Includes Reflective Striping Yes, Includes Weighted Base Not Applicable, Installation Type Permanent, Temporary, Outside Diameter Not Applicable, Reflective Grade High-Intensity Prismatic, Weight 10 lb, Height of Reflective Stripe 3 1/2 in, Mounting Hole Size 9/16 in, Number of Reflective Stripes 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.