Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
203-00985
Zoro #
G6581513
UPC #
190981738181
Country of Origin
United States
Dimensions
Height
58"
Width
10"
Post Thickness
0.125"
Details
Item
Double Mailbox Assembly
Type
Deluxe
Color
Black
Post Material
Aluminum
Includes
2 Mailboxes, Bracket, Black 3" Fluted Post, Mini Base and Anchor
Standards
FHWA NCHRP350 Standards For Breakaway
Net Weight
42 lb.
Description
Double Mailbox Assembly, Deluxe, Color Black, Height (In.) 58, Width (In.) 10, Post Material Aluminum, Post Thickness (In.) 0.125, Net Weight (Lb.) 42, FHWA NCHRP350 Standards For Breakaway Standards, Includes 2 Mailboxes, Bracket, Black 3 In. Fluted Post, Mini Base and Anchor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.