Drive Cap, Use With 2 Lb. U-Channel Posts
Mfr # 037-00066
Zoro # G3189943
product price: $90.79
/ea
Free Shipping & Returns
Key Features
For Use With
2 Lb. U-Channel Posts
Sub-Category
Post Installation Tools
Finish
Unfinished
Color
Silver
Sign Post Cap Type
Post Driving
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
037-00066
Zoro #
G3189943
UPC #
-
Country of Origin
Mexico
Dimensions
Compatible Sign Post Size
2 lb
Details
Item
Drive Cap
For Use With
2 Lb. U-Channel Posts
Sub-Category
Post Installation Tools
Finish
Unfinished
Color
Silver
Sign Post Cap Type
Post Driving
Compatible Sign Post Style
U-Channel
Sign Post Cap Finish
Unfinished
Description
Drive Cap, Sign Post Cap Type Post Driving, Unfinished, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.