Zoro Homepage

Green UChannel Sign Post, 8 Feet Length

  • Mfr # 054-00002

  • Zoro # G502696890


product price: $52.49
/ea

Key Features

Length
95.4
Material
Carbon Steel
Diameter
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
054-00002
Zoro #
G502696890
UPC #
-
Country of Origin
United States

Dimensions

Length
95.4
Diameter
16

Details

Material
Carbon Steel

Description

You can trust these green U-channel sign posts to stand their ground! Made of 100% high-carbon steel, these posts are up to 25% stronger than competitors. Innovative, patented ribbed-back design lets you mount signs front or back. Installation is fast and easy—no special tools required. 1 1/2"W. NCHRP 350 compliant. Available in 6', 8' or 10' lengths.
Specify length from the drop-down menu above.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.