Zoro Homepage
This item is Discontinued.
Tapco Utility Dome Marker, 78 in. H, Green/White 113789B

Utility Dome Marker, 78 in. H, Green/White (Discontinued)

  • Mfr # 113789B
  • Zoro # G9409337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113789B
Zoro #
G9409337
UPC #
-
Country of Origin
United States

Dimensions

Length
78"
Width
3-1/2"
Diameter
3-1/2"
Overall Height
78 in
Outside Dia.
3-1/2"
Post Diameter
3 1/2 in

Details

Material
Thermoplastic Polymer
Post Style
Round
Color
Green/White
Shape
Round
For Use With
Marking Underground Hazards and Rights of Way
Number of Printed Sides
1
Legend
Caution Sewer Pipeline Before Digging or Opening or In Case of Emergency Call 811
Item
Utility Dome Marker
Post Color
Green
Post Top Style
Dome
Utility Type
Sewer
Preprinted Text
Caution Sewer Pipeline Before Digging, Opening or in case Emergency Call "811"

Description

Utility Dome Marker, Material Thermoplastic Polymer, Post Color Green, Post Diameter 3 1/2 in, Post Height 78 in, Post Top Style Dome, Preprinted Text Caution Sewer Pipeline Before Digging, Opening or in case Emergency Call In.811 In., Utility Type Sewer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.