Horizontal Traffic Signal Light
Mfr # 143467
Zoro # G1431343
product price: $748.99
/ea
Free Shipping & Returns
Key Features
Standards
UL Listed
Includes
Green LED Bulb, Red LED Bulb, Mounting Hardware
Power Requirements
120 to 277V AC
Housing Material
Polycarbonate
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
143467
Zoro #
G1431343
UPC #
-
Country of Origin
United States
Dimensions
Cabinet Dimensions W x D x H
14 in x 3 in x 7 in
Sign Height
7 in
Character Height
4 in
Enclosure Dimensions
7 in x 6 in x 14 in
Details
Item
Horizontal Traffic Signal Light
Standards
UL Listed
Includes
Green LED Bulb, Red LED Bulb, Mounting Hardware
Power Requirements
120 to 277V AC
Housing Material
Polycarbonate
Sign Material
Plastic
Legend Style
Blank
LED Color
Green/Red
LED Display Color
Green; Red
Basic Power Source
Hardwire
Activation Method
Push-Button
Description
Horizontal Traffic Signal Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.