Lap Splice Breakaway for U-Channel Posts
Mfr # 054-00034
Zoro # G7379587
product price: $23.29
/eaKey Features
Color
Silver
For Use With
2 lb U-Channel Posts
Length
5 in
Width
3/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
054-00034
Zoro #
G7379587
UPC #
-
Country of Origin
United States
Dimensions
Length
5 in
Width
3/4 in
Compatible Sign Post Size
2 1/2 lb/ft, 2 lb/ft
Details
Item
U-Channel Post Breakaway System
Color
Silver
For Use With
2 lb U-Channel Posts
Material
Steel
Hardware Type
Breakaway Hardware
Finish
Unfinished
Mounting Bracket Style
No Series
Mounting Bracket Attachment Method
Bolt-On
Includes
(2) Cut Washers, (2) Grade 9 Bolts, (2) Self-Locking Flange Nuts, (1) Single Bar Spacer
Compatible Sign Post
2 1/2 lb/ft U-Channel, 2 lb/ft U-Channel
Compatible Sign Post Style
U-Channel
Mounting Bracket Adjustment Angle
No Adjustment
Mounts To
Fence, Sign Post
Description
U-Channel Post Breakaway System, Mounts To Fence, Sign Post, Compatible Sign Post 2 1/2 lb/ft U-Channel, 2 lb/ft U-Channel, Breakaway Hardware, Mounting Bracket Attachment Method Bolt-On, Mounting Bracket Style No Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.