Mailbox, Black, Powder Coated, 1 Doors, Type 2

  • Mfr # 166-00029

  • Zoro # G4966726


product price:  $93.19
/ea
Free Shipping & Returns

Key Features

Type
Type 2
Color
Black
Number of Doors
1
Finish
Powder Coated
Height
10 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
166-00029
Zoro #
G4966726
UPC #
-
Country of Origin
United States

Dimensions

Height
10 3/4 in
Depth
21 1/2 in
Width
8 1/2 in
Overall Depth
21 in
Overall Height
10 1/2 in
Overall Width
8 in

Details

Item
Mailbox
Type
Type 2
Color
Black
Number of Doors
1
Finish
Powder Coated
Net Weight
5 lb
Box Material
Steel
Material
Steel
Includes
Strap Hinge
Orientation
Horizontal
Product Type
Mailbox
Loading Location
Front
USPS Master Lock Compliance
Not USPS Master Lock Compliant
USPS Mailbox Code
Not USPS Approved
Mounting Style
Post
Surface Mounting Orientation
Horizontal
ADA Compliance
Not ADA Compliant
Lockability
Non-Lockable

Description

Large Mailbox, Type 2, Color Black, Height 10-3/4 In., Depth 21-1/2 In., Width 8-1/2 In., Box Material Steel, Net Weight 5 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.