LED Parking Sign, X/Arrow, Green or Red/Black, 18" W, 18" H

  • Mfr # 108974

  • Zoro # G5830571


product price: $1,550.99
/ea
Free Shipping & Returns

Key Features

Legend/Background Color
Green or Red/Black
Voltage
120V AC
Width
18"
Height
18"
Standards
UL/cUL Listed: Listed for Wet Locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
108974
Zoro #
G5830571
UPC #
-
Country of Origin
United States

Dimensions

Width
18"
Height
18"
Cabinet Dimensions W x D x H
18 in x 2-1/2 in x 18 in
Sign Width
18 in
Character Height
14 in
Sign Height
30 in
Mounting Hole Dia.
0.25 in
Enclosure Dimensions
18 in x 2 1/2 in x 18 in

Details

Item
LED Parking Sign
Legend/Background Color
Green or Red/Black
Voltage
120V AC
Standards
UL/cUL Listed: Listed for Wet Locations
Legend
X/Arrow
Legend Style
Symbol
Housing Material
Aluminum
Power Requirements
120V AC
LED Color
Green/Red
Features
X and Arrow Message Options
Warranty
5 yr
State Specific Sign
No
Enclosure Material
Aluminum
LED Display Color
Green, Red
Includes Mounting Hardware
No
Retroreflective Grade
Not Retroreflective
ADA Compliant
No
Includes Solar Panel
No
Background Color
Black
LED Sign Type
Parking Lot Vacancy Sign
Includes Vehicle Speed Sensor
No
Sign Legend Style
Symbol
Series
TCL Series
Auto Dimming Capable
No
Scheduling Capabilities
No Scheduling Capabilities
Mounting Pattern
4 Corner
Sign Header Text Color
Green, Red
Activation Method
Always On
Basic Power Source
Hardwire, Plug-In
Visibility Distance - Daytime
800 ft
Includes Dolly
No
Includes Sign Post
No
Sign Mounting Style
Mounting Holes
Sign Legend
No Legend
Holes on 1 in. Centers
No

Description

LED Traffic Sign, LED Sign Type Parking Lot Vacancy Sign, Series TCL Series, Sign Legend No Legend, Sign Header Text Color Green, Red, Sign Legend Style Symbol, Background Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.