Zoro Homepage
This item is Discontinued.
Tapco LED Radar Speed Display Sign, 28" Sign W 129858

LED Radar Speed Display Sign, 28" Sign W (Discontinued)

  • Mfr # 129858
  • Zoro # G7379191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129858
Zoro #
G7379191
UPC #
-
Country of Origin
Canada

Dimensions

Character Height
12"
Sign Height
28 in
Cabinet Dimensions W x D x H
26" x 3-1/2" x 21-1/2"
Sign Width
28 in

Details

Item
LED Radar Speed Display Sign
Legend
YOUR SPEED
Sign Material
Aluminum
Standards
MUTCD, FHWA
Includes
Banding Brackets, Solar Panel
Power Requirements
Solar
Legend/Background Color
Black/white
Housing Material
Aluminum
Legend Style
Text
LED Color
Amber

Description

LED Radar Speed Display Sign

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.