Zoro Homepage
This item is Discontinued.
Tapco LED Radar Speed Display Sign, 28" Sign W 129893

LED Radar Speed Display Sign, 28" Sign W (Discontinued)

  • Mfr # 129893
  • Zoro # G7379447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129893
Zoro #
G7379447
UPC #
-
Country of Origin
Canada

Dimensions

Cabinet Dimensions W x D x H
26" x 3-1/2" x 21-1/2"
Sign Width
28 in
Character Height
15"
Sign Height
28 in

Details

Item
LED Radar Speed Display Sign
Legend
YOUR SPEED
Sign Material
Aluminum
LED Color
Amber
Housing Material
Aluminum
Legend Style
Text
Legend/Background Color
Black/Yellow
Includes
Banding Brackets, (4) Lithium-Ion Battery
Standards
MUTCD, FHWA
Power Requirements
240VAC

Description

LED Radar Speed Display Sign

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.