Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tapco LED Radar Speed Display Sign, 28" Sign W 129894

LED Radar Speed Display Sign, 28" Sign W (Discontinued)

  • Mfr # 129894
  • Zoro # G7379438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129894
Zoro #
G7379438
UPC #
-
Country of Origin
Canada

Dimensions

Character Height
15"
Cabinet Dimensions W x D x H
26" x 3-1/2" x 21-1/2"
Sign Height
28 in
Sign Width
28 in

Details

Item
LED Radar Speed Display Sign
Legend
YOUR SPEED
Sign Material
Aluminum
LED Color
Amber
Standards
MUTCD, FHWA
Housing Material
Aluminum
Includes
Banding Brackets, Solar Panel
Power Requirements
Solar
Legend/Background Color
Black/Yellow
Legend Style
Text

Description

LED Radar Speed Display Sign

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.