Zoro Homepage
This item is Discontinued.
Tapco LED Radar Speed Display Sign, 31" Sign W 129874

LED Radar Speed Display Sign, 31" Sign W (Discontinued)

  • Mfr # 129874
  • Zoro # G7396980
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129874
Zoro #
G7396980
UPC #
-
Country of Origin
Canada

Dimensions

Cabinet Dimensions W x D x H
29-1/2" x 3-1/2" x 24-39/64"
Sign Width
31 in
Sign Height
41 in
Character Height
18"

Details

Item
LED Radar Speed Display Sign
Legend
YOUR SPEED
Sign Material
Aluminum
Legend Style
Text
Power Requirements
240VAC
Standards
MUTCD, FHWA
LED Color
Amber
Housing Material
Aluminum
Includes
Banding Brackets, (4) Lithium-Ion Battery
Legend/Background Color
Black/Fluorescent Yellow Green

Description

LED Radar Speed Display Sign

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.