Zoro Homepage

LED Radar Speed Display Sign, Your Speed

  • Mfr # 140103

  • Zoro # G7599034


product price: $6,145.99
/ea
Free Shipping & Returns

Key Features

Legend/Background Color
Black/White
Standards
MUTCD
Includes
Banding Bracket
Legend
Your Speed
Sign Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140103
Zoro #
G7599034
UPC #
-
Country of Origin
Canada

Dimensions

Sign Height
42 in
Cabinet Dimensions W x D x H
28-1/4 in x 5-5/8 in x 31-5/8 in
Character Height
15 in
Sign Width
30 in

Details

Item
LED Radar Speed Display Sign
Legend/Background Color
Black/White
Standards
MUTCD
Includes
Banding Bracket
Legend
Your Speed
LED Color
Red/Yellow
Power Requirements
100 to 240V AC
Legend Style
Symbol and Text
Housing Material
Polycarbonate
Sign Material
Aluminum

Description

LED Traffic Sign

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.