LED School Zone Sign, School Crossing, Black/Fluorescent Yellow Green, 30" W, 30" H

  • Mfr # 2180-S00037

  • Zoro # G6337773


product price:  $2,647.99
/ea
Free Shipping & Returns

Key Features

Legend/Background Color
Black/Fluorescent Yellow Green
Width
30"
Height
30"
Standards
FHWA Minimum Retroreflectivity
Includes
Installation Tools, Programming Software, Time Clock Circuity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2180-S00037
Zoro #
G6337773
UPC #
-
Country of Origin
United States

Dimensions

Width
30"
Height
30"
Sign Height
30 in
Sign Width
30 in
Mounting Hole Dia.
0.375 in
Enclosure Dimensions
23 in x 2 3/8 in
Solar Panel Dimensions
14 in x 15 1/2 in
Thickness
0.08 in

Details

Item
LED School Zone Sign
Legend/Background Color
Black/Fluorescent Yellow Green
Standards
FHWA Minimum Retroreflectivity
Includes
Installation Tools, Programming Software, Time Clock Circuity
Legend
School Crossing
MUTCD Code
S1-1
LED Color
Amber
Legend Style
Symbol
Green Environmental Attribute
Product is Solely Powered by Solar Energy
Power Requirements
Solar
Sign Material
Aluminum
Features
ASTM Type XI Sheeting
Warranty
3 yr (Battery), 5 yr (System), 10 yr (Solar Panel)
IP Rating
IP67
LED Life Expectancy
100,000 hr
Sign Mounting Style
Mounting Holes
Programming Modes
Time Programmable
Maximum Service Temperature
122 Degrees F
Wireless Communication Method
Radio Frequency
LED Wattage
1 W
Includes Battery
Yes
Includes Sign Post
No
Battery Type
NiMH
Number of Sides
1
Sign Header Text Color
Black
Solar Panel Type
Panel
State Specific Sign
No
Background Color
Fluorescent Yellow-Green
ADA Compliant
No
Data Collection
No
Basic Power Source
Solar
Holes on 1 in. Centers
Yes
Visibility Distance - Nighttime
1 mi
LED Sign Type
Crossing Sign
Battery Capacity
14.0Ah
Includes Mounting Hardware
No
Sign Legend
School Crossing
MUTCD Sign Description
School
Enclosure Material
Aluminum
Retroreflective Grade
Diamond Grade
Includes Vehicle Speed Sensor
No
Solar Charge Life
14 day
Includes Solar Panel
Yes
Includes Dolly
No
Visibility Distance - Daytime
1,000 ft
Scheduling Capabilities
24/365 Scheduling, Day/Night (Light Sensing), Timer
Auto Dimming Capable
Yes
Mounting Pattern
1 Top 1 Bottom
LED Display Color
Amber
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Solar Panel Wattage
13 W
Activation Method
Always On
Sign Legend Style
Symbol
MUTCD Compliant Sign
Yes
Vandal Resistant
Yes
Number of Batteries
1

Description

LED School Zone Sign, LED Sign Type Crossing Sign, Sign Legend School Crossing Symbol, Sign Header Text Color Black, Sign Legend Style Symbol, Background Color Fluorescent Yellow-Green, MUTCD Compliant Sign Yes, MUTCD Code S1-1, MUTCD Sign Description School

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.