This item is Discontinued.

Tapco LED School Zone Sign, School Crossing, Black/Fluorescent Yellow Green, 30" W, 30" H 300385

LED School Zone Sign, School Crossing, Black/Fluorescent Yellow Green, 30" W, 30" H (Discontinued)

  • Mfr # 300385
  • Zoro # G6336906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300385
Zoro #
G6336906
UPC #
-
Country of Origin
United States

Dimensions

Width
30"
Height
30"
Sign Width
30 in
Sign Height
30 in
Mounting Hole Dia.
0.375 in
Thickness
0.08 in
Solar Panel Dimensions
14 in x 15 1/2 in
Enclosure Dimensions
23 in x 2 3/8 in

Details

Item
LED School Zone Sign
Legend/Background Color
Black/Fluorescent Yellow Green
Standards
FHWA Minimum Retroreflectivity
Includes
Installation Tools, Time Clock Circuity
Legend
School Crossing
Sign Material
Aluminum
Green Environmental Attribute
Product is Solely Powered by Solar Energy
Power Requirements
Solar
LED Color
Amber
MUTCD Code
S1-1
Legend Style
Symbol
Features
ASTM Type XI Sheeting
LED Life Expectancy
100,000 hr
Warranty
3 yr (Battery), 5 yr (System), 10 yr (Solar Panel)
IP Rating
IP67
Protective Coating
Clear Film Laminate
Visibility Distance - Daytime
1,000 ft
LED Display Color
Amber
Includes Vehicle Speed Sensor
No
Sign Mounting Style
Mounting Holes
Mounting Pattern
2 Top 1 Bottom
MUTCD Compliant Sign
Yes
LED Wattage
1 W
Data Collection
No
Maximum Service Temperature
123 Degrees F
Visibility Distance - Nighttime
1 mi
Number of Batteries
1
LED Sign Type
Crossing Sign
Number of Sides
1
Includes Solar Panel
Yes
Sign Legend Style
Symbol
Auto Dimming Capable
Yes
Solar Charge Life
15 day
Scheduling Capabilities
24/365 Scheduling, Day/Night (Light Sensing), Timer
MUTCD Sign Description
School
Holes on 1 in. Centers
Yes
Enclosure Material
Aluminum
Solar Panel Wattage
13 W
Battery Type
NiMH
Wireless Communication Method
Radio Frequency
Retroreflective Grade
Diamond Grade
Activation Method
Always On
Basic Power Source
Solar
Programming Modes
Time Programmable
Battery Capacity
14.0Ah
Solar Panel Type
Panel
Sign Legend
School Crossing
State Specific Sign
No
Includes Battery
Yes
Background Color
Fluorescent Yellow-Green
Sign Header Text Color
Black
ADA Compliant
No
Vandal Resistant
Yes
Includes Sign Post
No
Includes Dolly
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F

Description

LED School Zone Sign, LED Sign Type Crossing Sign, Sign Legend School Crossing Symbol, Sign Header Text Color Black, Sign Legend Style Symbol, Background Color Fluorescent Yellow-Green, MUTCD Compliant Sign Yes, MUTCD Code S1-1, MUTCD Sign Description School

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.