This item is Discontinued.

Tapco LED School Zone Sign, School Crossing, Black/Fluorescent Yellow Green, 36" W, 36" H 2180-00215

LED School Zone Sign, School Crossing, Black/Fluorescent Yellow Green, 36" W, 36" H (Discontinued)

  • Mfr # 2180-00215
  • Zoro # G6335061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2180-00215
Zoro #
G6335061
UPC #
-
Country of Origin
United States

Dimensions

Width
36"
Height
36"
Sign Width
36 in
Sign Height
36 in
Enclosure Dimensions
23 in x 2 3/8 in
Solar Panel Dimensions
14 in x 15 1/2 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
LED School Zone Sign
Legend/Background Color
Black/Fluorescent Yellow Green
Standards
FHWA Minimum Retroreflectivity
Includes
Battery Charger, Tool for Solar Panel Installation
Legend
School Crossing
Legend Style
Symbol
Sign Material
Aluminum
MUTCD Code
S1-1
LED Color
Amber
Power Requirements
Solar
Features
ASTM Type XI Sheeting
IP Rating
IP67
Warranty
3 yr (Battery), 5 yr (System), 10 yr (Solar Panel)
LED Life Expectancy
100,000 hr
Includes Sign Post
No
Sign Legend
School Crossing
Mounting Pattern
1 Top 1 Bottom
Number of Batteries
1
Holes on 1 in. Centers
Yes
MUTCD Sign Description
School
Battery Type
NiMH
Retroreflective Grade
Diamond Grade
Basic Power Source
Solar
Maximum Service Temperature
122 Degrees F
Includes Battery
Yes
Solar Charge Life
14 day
State Specific Sign
No
Visibility Distance - Nighttime
1 mi
MUTCD Compliant Sign
Yes
ADA Compliant
No
Background Color
Fluorescent Yellow-Green
Scheduling Capabilities
No Scheduling Capabilities
Sign Mounting Style
Mounting Holes
Includes Mounting Hardware
No
LED Wattage
1 W
Battery Capacity
14.0Ah
Visibility Distance - Daytime
1,000 ft
Activation Method
Always On
LED Display Color
Amber
Sign Legend Style
Symbol
Includes Solar Panel
Yes
Enclosure Material
Aluminum
Solar Panel Type
Panel
Protective Coating
Clear Film Laminate
Solar Panel Wattage
13 W
LED Sign Type
Crossing Sign
Data Collection
No
Vandal Resistant
Yes
Number of Sides
1
Wireless Communication Method
Not Capable
Sign Header Text Color
Black
Includes Vehicle Speed Sensor
No
Minimum Service Temperature
-40 Degrees F
Auto Dimming Capable
Yes
Includes Dolly
No

Description

LED School Zone Sign, LED Sign Type Crossing Sign, Sign Legend School Crossing Symbol, Sign Header Text Color Black, Sign Legend Style Symbol, Background Color Fluorescent Yellow-Green, MUTCD Compliant Sign Yes, MUTCD Code S1-1, MUTCD Sign Description School

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.