Zoro Homepage

LED Sign, Amber LED, Aluminum, 240V

  • Mfr # 128072

  • Zoro # G4157015


product price: $3,789.99
/ea
Free Shipping & Returns

Key Features

Legend/Background Color
Black/Fluorescent Yellow-Green
Voltage
240V AC
Includes
240V AC Power
Legend
Your Speed/Digital Display
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128072
Zoro #
G4157015
UPC #
-
Country of Origin
Canada

Dimensions

Character Height
11 in
Cabinet Dimensions W x D x H
29 in x 3-1/2 in x 23 in
Sign Width
23 in
Sign Height
28 in
Thickness
0.08 in
Enclosure Dimensions
21 1/2 in x 3 1/2 inx15 3/4 in

Description

LED Radar Speed Display Sign, LED Sign Type Speed Monitor Sign, Series Safe Pace 100, Sign Legend Your Speed/Digital Numeric Display, Sign Header Text Color Black, Sign Legend Style Text, Background Color Fluorescent Yellow-Green, MUTCD Compliant Sign No, MUTCD Code Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.