Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
128081
Zoro #
G4156875
UPC #
-
Country of Origin
Canada
Dimensions
Cabinet Dimensions W x D x H
26" x 21-1/2" x 3"
Character Height
15"
Sign Width
28 in
Sign Height
28 in
Details
Item
LED Radar Speed Display Sign
Legend
Your Speed/Digital Display
Sign Material
Aluminum
Housing Material
Aluminum
Power Requirements
240VAC
Includes
Banding Brackets
Legend Style
Symbol and Text
LED Color
Amber
Legend/Background Color
Black/Yellow
Description
LED Radar Speed Display Sign
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.