Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2180-C00074
Zoro #
G6620485
UPC #
-
Country of Origin
United States
Dimensions
Sign Height
24 in
Sign Width
36 in
Width
36"
Height
24"
Enclosure Dimensions
3 1/16 in x 5 13/16 in x 2 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in
Description
LED Notice Sign, LED Sign Type Flashing Traffic Control Sign, Sign Legend Emergency Room, Sign Header Text Color White, Sign Legend Style Text, Background Color Red, White, MUTCD Compliant Sign Yes, MUTCD Code R1-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.