Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2180-S00039
Zoro #
G6336924
UPC #
-
Country of Origin
United States
Dimensions
Sign Width
30 in
Height
30"
Width
30"
Thickness
.080
Details
Legend
School Crossing
Power Requirements
110VAC
Standards
MUTCD
Item
LED School Zone Sign
Legend Style
Symbol
Sign Material
Reflective Aluminum
Includes
Installation Tools, Time Clock Circuity
Description
LED School Zone Sign, MUTCD Code S1-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.