Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Stop Sign, Red, Plug-In

  • Mfr # 300444

  • Zoro # G300948122


product price: $1,010.99
/ea
Free Shipping & Returns

Key Features

Sign Material
Aluminum
Sign Mounting Style
Bracket
Retroreflective Grade
High Intensity Prismatic
Thickness
0.08 in
Sign Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300444
Zoro #
G300948122
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.08 in
Sign Width
24 in
Sign Height
24 in
Mounting Hole Dia.
0.375 in

Details

Item
Stop Sign
Sign Material
Aluminum
Sign Mounting Style
Bracket
Retroreflective Grade
High Intensity Prismatic
Warranty
5 year (System)
LED Life Expectancy
100,000 hr
MUTCD Code
R1-1
Includes
Articulating Brackets
Sign Legend
Stop
Basic Power Source
Plug-In
MUTCD Compliant Sign
Yes
LED Display Color
Red
Mounting Pattern
1 Top 1 Bottom
Includes Vehicle Speed Sensor
No
Includes Solar Panel
No
Number of Sides
1
LED Sign Type
Flashing Traffic Control Sign
Includes Dolly
No
Visibility Distance - Daytime
300 ft
MUTCD Sign Description
Stop
Sign Legend Style
Text
Scheduling Capabilities
No Scheduling Capabilities
Holes on 1 in. Centers
Yes
Brand and Series
Inoor BlinkerSign(R)
Maximum Service Temperature
122 Degrees F
Visibility Distance - Nighttime
300 ft
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
Yes
Minimum Service Temperature
-40 Degrees F
Includes Sign Post
No
Sign Header Text Color
White
LED Wattage
1 W

Description

LED Stop Sign, LED Sign Type Flashing Traffic Control Sign, Sign Legend Stop, Sign Header Text Color White, Sign Legend Style Text, Background Color Red, MUTCD Compliant Sign Yes, MUTCD Code R1-1, MUTCD Sign Description Stop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.