Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Stop Sign, Red, Solar

  • Mfr # 600624

  • Zoro # G401860217


product price: $2,863.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Voltage
6 V
Standards
ASTM Type XI retroreflectivity sheeting, Meets and exceeds MUTCD standard, MUTCD Compliant
Includes
Universal Mounting Brackets
LED Life Expectancy
50,000 hr
Includes Mounting Hardware
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600624
Zoro #
G401860217
UPC #
-
Country of Origin
United States

Dimensions

Sign Height
30 in
Sign Width
30 in
Solar Panel Dimensions
16 x14 in
Enclosure Dimensions
Solar Panel Enclosure 16 x 3.5 x 14
Thickness
0.08 in

Details

Item
Stop Sign
Voltage
6 V
Standards
ASTM Type XI retroreflectivity sheeting, Meets and exceeds MUTCD standard, MUTCD Compliant
Includes
Universal Mounting Brackets
LED Life Expectancy
50,000 hr
Includes Mounting Hardware
Yes
Sign Legend
Stop
Retroreflective Grade
Diamond Grade Cubed
Sign Mounting Style
Bracket
Solar Charge Life
7 day
MUTCD Code
R1-1
LED Sign Type
Flashing Traffic Control Sign
Visibility Distance - Nighttime
500 ft
Sign Material
Aluminum
MUTCD Compliant Sign
Yes
Auto Dimming Capable
Yes
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Features
Legend Illuminated From Dusk to Dawn; Perimeter Leds Automatically Dim Based on Ambient Light, Maintaining Optimal Led Output
LED Wattage
0.5 W
Includes Solar Panel
Yes
Visibility Distance - Daytime
1,000 ft
Basic Power Source
Solar
Warranty
3 yr (Battery), 5 yr (System), 10 yr (Solar Panel)
Data Collection
No
Green Environmental Attribute
Product is Rechargeable
MUTCD Sign Description
Stop
Solar Panel Wattage
13 W
NEMA Rating
NEMA TS 4 (2016)
Solar Panel Type
Cabinet
Enclosure Material
UV Resistant Polycarbonate
LED Display Color
Red Perimeter, White Legend
Holes on 1 in. Centers
No
Scheduling Capabilities
No Scheduling Capabilities
Includes Dolly
No
Maximum Service Temperature
122 Degrees F
Includes Battery
Yes
Number of Batteries
2
Number of Sides
1
Battery Capacity
28Ah
Includes Sign Post
No
Includes Vehicle Speed Sensor
No
Battery Type
Nickel Metal Hydride (NiMH)
Sign Header Text Color
White
Vandal Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Brand and Series
Solar Top of Pole LegendViz(TM) Traffic Sign

Description

LED Stop Sign, LED Sign Type Flashing Traffic Control Sign, Series LegendViz, Sign Legend Stop, Sign Header Text Color White, Sign Legend Style Text, Background Color Red, MUTCD Compliant Sign Yes, MUTCD Code R1-1, MUTCD Sign Description Stop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.