Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Stop Sign, Red, Solar

  • Mfr # 600625

  • Zoro # G101860227


product price: $2,695.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Voltage
6 V
Standards
ASTM Type XI retroreflectivity sheeting, Meets and exceeds MUTCD standard, MUTCD Compliant
Includes
Universal Mounting Brackets
Solar Charge Life
7 day
Includes Solar Panel
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
600625
Zoro #
G101860227
UPC #
-
Country of Origin
United States

Dimensions

Sign Height
30 in
Sign Width
30 in
Solar Panel Dimensions
16 x14 in
Enclosure Dimensions
Solar Panel Enclosure 16 x 3.5 x 14
Thickness
0.08 in

Details

Item
Stop Sign
Voltage
6 V
Standards
ASTM Type XI retroreflectivity sheeting, Meets and exceeds MUTCD standard, MUTCD Compliant
Includes
Universal Mounting Brackets
Solar Charge Life
7 day
Includes Solar Panel
Yes
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Sign Mounting Style
Bracket
MUTCD Code
R1-1
Sign Material
Aluminum
Basic Power Source
Solar
LED Wattage
0.5 W
Includes Mounting Hardware
Yes
Visibility Distance - Daytime
1,000 ft
MUTCD Compliant Sign
Yes
Features
Legend Illuminated From Dusk to Dawn
LED Sign Type
Flashing Traffic Control Sign
MUTCD Sign Description
Stop
Data Collection
No
LED Life Expectancy
50,000 hr
Visibility Distance - Nighttime
500 ft
Warranty
3 yr (Battery), 5 yr (System), 10 yr (Solar Panel)
Retroreflective Grade
Diamond Grade Cubed
Sign Legend
Stop
Green Environmental Attribute
Product is Rechargeable
Includes Dolly
No
Brand and Series
Solar Top of Pole LegendViz(TM) BlinkerSign(R)
Sign Header Text Color
White
Includes Sign Post
No
Battery Capacity
28Ah
Holes on 1 in. Centers
No
Maximum Service Temperature
122 Degrees F
Vandal Resistant
Yes
Scheduling Capabilities
No Scheduling Capabilities
Enclosure Material
UV Resistant Polycarbonate
LED Display Color
White Legend
Solar Panel Wattage
13 W
Minimum Service Temperature
-40 Degrees F
Solar Panel Type
Cabinet
Number of Batteries
2
Includes Battery
Yes
Battery Type
Nickel Metal Hydride (NiMH)
Includes Vehicle Speed Sensor
No
Number of Sides
1
NEMA Rating
NEMA TS 4 (2016)

Description

LED Stop Sign, LED Sign Type Flashing Traffic Control Sign, Series LegendViz, Sign Legend Stop, Sign Header Text Color White, Sign Legend Style Text, Background Color Red, MUTCD Compliant Sign Yes, MUTCD Code R1-1, MUTCD Sign Description Stop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.