Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED System, School Crossing, 30" x 36"

  • Mfr # 600088

  • Zoro # G9149215


product price: $6,949.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Legend/Background Color
Black/Fluorescent Yellow Green
Standards
FHWA
Includes
(2) Push Button Activation, (2) Top of Pole Self Contained Control Cabinets, (2) Solar Panels, (2) Batteries
Legend
School Crossing
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600088
Zoro #
G9149215
UPC #
-
Country of Origin
United States

Dimensions

Sign Width
36 in
Character Height
27 in
Cabinet Dimensions W x D x H
22 in x 5-13/64 in x 15-13/32 in
Sign Height
29 in
Solar Panel Dimensions
22 1/2 in x 15 1/4 in
Mounting Hole Dia.
0.375 in
Battery Size
12V
Thickness
0.08 in

Details

Item
LED Warning Systems
Legend/Background Color
Black/Fluorescent Yellow Green
Standards
FHWA
Includes
(2) Push Button Activation, (2) Top of Pole Self Contained Control Cabinets, (2) Solar Panels, (2) Batteries
Legend
School Crossing
IP Rating
IP67
Background Color
Fluorescent Yellow-Green
MUTCD Code
S1-1
LED Color
Amber
Battery Type
Lead-Acid
Series
BlinkerSign
Legend Style
Symbol
Power Requirements
Solar
Battery Capacity
44.0Ah
Sign Material
Aluminum
Warranty
3 yr (Battery), 5 yr (System), 10 yr (Solar Panel)
Housing Material
Aluminum
LED Life Expectancy
100,000 hr
Sign Legend Style
Symbol
Includes Vehicle Speed Sensor
No
MUTCD Compliant Sign
Yes
Data Collection
No
Solar Panel Wattage
20 W
LED Display Color
Amber
Number of Sides
1
Number of Batteries
1
Solar Panel Type
Cabinet
Includes Sign Post
No
Solar Charge Life
30 day
LED Sign Type
Crossing Sign
Auto Dimming Capable
Yes
Minimum Service Temperature
-40 Degrees F
Sign Mounting Style
Mounting Holes
Holes on 1 in. Centers
No
Basic Power Source
Solar
ADA Compliant
No
Visibility Distance - Daytime
1,000 ft
Activation Method
Push-Button
Vandal Resistant
Yes
Includes Battery
Yes
Sign Header Text Color
Black
State Specific Sign
No
Maximum Service Temperature
122 Degrees F
Includes Mounting Hardware
Yes
Wireless Communication Method
Radio Frequency
LED Wattage
1 W
Sign Legend
School Crossing
Visibility Distance - Nighttime
1 mi
MUTCD Sign Description
School Crossing
Scheduling Capabilities
No Scheduling Capabilities
Retroreflective Grade
Diamond Grade Cubed
Includes Dolly
No
Mounting Pattern
2 Center
Includes Solar Panel
Yes
Protective Coating
Clear Film Laminate

Description

LED Crossing Sign, LED Sign Type Crossing Sign, Series BlinkerSign, Sign Legend School Crossing Symbol, Sign Header Text Color Black, Sign Legend Style Symbol, Background Color Fluorescent Yellow-Green, MUTCD Compliant Sign Yes, MUTCD Code S1-1, MUTCD Sign Description School Crossing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.