Zoro Homepage

LED Traffic Sign, caution, Black/Yellow, 30" W, 30" H

  • Mfr # 2180-C00066

  • Zoro # G6337764


product price: $1,865.99
/ea
Free Shipping & Returns

Key Features

Legend/Background Color
Black/Yellow
Voltage
110V AC
Width
30"
Height
30"
Standards
FHWA Minimum Retroreflectivity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2180-C00066
Zoro #
G6337764
UPC #
-
Country of Origin
United States

Dimensions

Width
30"
Height
30"
Sign Height
30 in
Sign Width
30 in
Thickness
0.08 in
Enclosure Dimensions
3 1/16 in x 5 13/16 in x 2 in
Mounting Hole Dia.
0.375 in

Details

Item
LED Traffic Sign
Legend/Background Color
Black/Yellow
Voltage
110V AC
Standards
FHWA Minimum Retroreflectivity
Includes
Cord for AC Power
Legend
caution
Power Requirements
110V AC
LED Color
Amber
MUTCD Code
C1-1
Legend Style
Text
Sign Material
Aluminum
Features
ASTM Type XI Sheeting
IP Rating
IP67
Warranty
3 yr (Battery), 5 yr (System), 10 yr (Solar Panel)
LED Life Expectancy
100,000 hr
Minimum Service Temperature
-40 Degrees F
MUTCD Compliant Sign
Yes
Number of Batteries
0
Sign Header Text Color
Black
Wireless Communication Method
Not Capable
Includes Solar Panel
No
ADA Compliant
No
Vandal Resistant
No
Retroreflective Grade
Diamond Grade
Visibility Distance - Daytime
1,000 ft
Scheduling Capabilities
No Scheduling Capabilities
Basic Power Source
Plug-In
Includes Sign Post
No
Auto Dimming Capable
No
LED Wattage
1 W
LED Sign Type
Flashing Traffic Control Sign
State Specific Sign
No
Sign Legend Style
Text
Activation Method
Always On
Maximum Service Temperature
122 Degrees F
Includes Vehicle Speed Sensor
No
MUTCD Sign Description
Caution
Mounting Pattern
1 Top 1 Bottom
Includes Dolly
No
Sign Legend
Caution
Visibility Distance - Nighttime
1 mi
Data Collection
No
Includes Mounting Hardware
No
Holes on 1 in. Centers
Yes
Protective Coating
Clear Film Laminate
LED Display Color
Amber
Number of Sides
1
Includes Battery
No
Background Color
Yellow
Sign Mounting Style
Mounting Holes
Enclosure Material
Aluminum

Description

LED Traffic Sign, LED Sign Type Flashing Traffic Control Sign, Sign Legend Caution, Sign Header Text Color Black, Sign Legend Style Text, Background Color Yellow, MUTCD Compliant Sign Yes, MUTCD Code C1-1, MUTCD Sign Description Caution

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.