Zoro Homepage

LED Traffic Sign, Solar, Speed Limit 35

  • Mfr # 2180-00285-35

  • Zoro # G4156741


product price: $1,978.99
/ea
Free Shipping & Returns

Key Features

Legend/Background Color
Black/White
Standards
FHWA
Includes
Charger Solar Panel, Solar Panel Bracket
Legend
Speed Limit 35
MUTCD Code
R2-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2180-00285-35
Zoro #
G4156741
UPC #
-
Country of Origin
United States

Dimensions

Sign Height
28 in
Character Height
10 in
Sign Width
24 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in
Battery Size
4.8V
Solar Panel Dimensions
14 in x 15 1/2 in

Description

LED Speed Limit Sign, LED Sign Type Speed Limit Sign, Series BlinkerSign, Sign Legend Speed Limit 35, Sign Header Text Color Black, Sign Legend Style Text, Background Color White, MUTCD Compliant Sign Yes, MUTCD Code R2-1, MUTCD Sign Description Speed Limit

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.