LED Traffic Sign, Stop Sign Ahead, Red and Black/Fluorescent Yellow, 30" W, 30" H

  • Mfr # 2180-00236
  • Zoro # G6337721
product price: 
$
1,803.99
/ea
Free Shipping & Returns

Key Features

Legend/Background Color
Red and Black/Fluorescent Yellow
Width
30 in
Height
30"
Standards
FHWA Minimum Retroreflectivity
Includes
Battery Charger, Installation Tools
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2180-00236
Zoro #
G6337721
UPC #
-
Country of Origin
United States
Item
LED Traffic Sign
Legend/Background Color
Red and Black/Fluorescent Yellow
Standards
FHWA Minimum Retroreflectivity
Includes
Battery Charger, Installation Tools
Legend
Stop Sign Ahead
LED Color
Amber
Legend Style
Symbol
Sign Material
Aluminum
Power Requirements
Solar
MUTCD Code
W3-1
Features
ASTM Type XI Sheeting
Warranty
3 yr (Battery), 5 yr (System), 10 yr (Solar Panel)
LED Life Expectancy
100,000 hr
IP Rating
IP67
Includes Dolly
No
Number of Batteries
1
State Specific Sign
No
Sign Header Text Color
Black
Includes Vehicle Speed Sensor
No
MUTCD Compliant Sign
Yes
Background Color
Fluorescent Yellow, Red
Mounting Pattern
1 Top 1 Bottom
Number of Sides
1
LED Sign Type
Flashing Traffic Control Sign
Sign Legend
Stop Sign Ahead
Maximum Service Temperature
122 Degrees F
LED Wattage
1 W
Battery Capacity
14 Ah
Protective Coating
Clear Film Laminate
Auto Dimming Capable
Yes
Includes Mounting Hardware
No
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Includes Sign Post
No
MUTCD Sign Description
Stop Ahead
Minimum Service Temperature
-40 Degrees F
Solar Panel Wattage
13 W
Sign Legend Style
Symbol
Activation Method
Always On
Visibility Distance - Daytime
1,000 ft
Wireless Communication Method
Not Capable
Enclosure Material
Aluminum
Includes Solar Panel
Yes
Scheduling Capabilities
No Scheduling Capabilities
Battery Type
NiMH
Sign Mounting Style
Mounting Holes
Solar Charge Life
14 day
Holes on 1 in. Centers
Yes
Solar Panel Type
Panel
Data Collection
No
Basic Power Source
Solar
Visibility Distance - Nighttime
1 mi
Vandal Resistant
Yes
Includes Battery
Yes
LED Display Color
Amber

Dimensions

Width
30 in
Height
30"
Sign Width
30 in
Sign Height
30 in
Solar Panel Dimensions
14 in x 15 1/2 in
Thickness
0.08 in
Enclosure Dimensions
23 in x 2 3/8 in
Mounting Hole Dia.
0.38 in
Fits Chest Size
ASTM Type XI Sheeting

Description

LED Traffic Sign, LED Sign Type Flashing Traffic Control Sign, Sign Legend Stop Sign Ahead, Sign Header Text Color Black, Sign Legend Style Symbol, Background Color Fluorescent Yellow, Red, MUTCD Compliant Sign Yes, MUTCD Code W3-1, MUTCD Sign Description Stop Ahead

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.