LED Traffic Sign, Text, Speed Limit 15
Mfr # 2180-00285-15
Zoro # G4156787
product price: $1,953.99
/ea
Free Shipping & Returns
Key Features
Legend/Background Color
Black/White
Standards
FHWA
Includes
Charger Solar Panel, Solar Panel Bracket
Legend
Speed Limit 15
LED Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2180-00285-15
Zoro #
G4156787
UPC #
-
Country of Origin
United States
Dimensions
Sign Width
24 in
Sign Height
28 in
Character Height
10 in
Thickness
0.08 in
Battery Size
4.8V
Solar Panel Dimensions
14 in x 15 1/2 in
Mounting Hole Dia.
0.375 in
Description
LED Traffic Sign, LED Sign Type Speed Limit Sign, Series BlinkerSign, Sign Legend Speed Limit 15, Sign Header Text Color Black, Sign Legend Style Text, Background Color White, MUTCD Compliant Sign Yes, MUTCD Code R2-1, MUTCD Sign Description Speed Limit
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.