LEDCrossingSign, Yellow-Green, Solar
Mfr # 600600
Zoro # G600720282
product price: $6,025.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
Key Features
Sign Material
Aluminum
Retroreflective Grade
Diamond Grade
MUTCD Code
W11-2
Green Environmental Attribute
Product is Solely Powered by Solar Energy
Includes
Pedestrian Crossing Blinker Signs, Push Buttons, Sign mounting hardware, Solar Panel, Controller, Radios
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600600
Zoro #
G600720282
UPC #
-
Country of Origin
United States
Details
Item
Solar Pushbutton Pedestrian Crossing Warning System
Sign Material
Aluminum
Retroreflective Grade
Diamond Grade
MUTCD Code
W11-2
Green Environmental Attribute
Product is Solely Powered by Solar Energy
Includes
Pedestrian Crossing Blinker Signs, Push Buttons, Sign mounting hardware, Solar Panel, Controller, Radios
Basic Power Source
Solar
MUTCD Compliant Sign
Yes
Description
LED Crossing Sign, LED Sign Type Crossing Sign, Sign Legend School Crossing Symbol, Background Color Fluorescent Yellow-Green, MUTCD Compliant Sign Yes, MUTCD Code W11-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.